1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
36117
Tube, Pipe or Conduit Bender -
MI ITEM #
02145277
MFR #
36117
Price
$292.45
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Tube, Pipe and Conduit Benders
RIDGID TOOL 36117
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
36117
Tube, Pipe or Conduit Bender -
MI ITEM #
02145277
MFR #
36117
Mfr description
36117 BENDER, 403 TUBE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$292
.45
/each
Add to Cart
Specifications
Dimensions
Bend Radius
5/8 in
Maximum Bend Angle
180 °
Tube Outside Diameter
3/16 in
Weight
1.56 lbs
Details
Bender Type
Lever
Tube Materials
Copper, Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items