Motion
5504873
ISOTURN-Series, IC907 Submicron Grade, TiN/TiAlN coated Carbide CCMT-Style Turning Insert, Diamond Shaped
Mi Item #02145278
MFR #5504873
Price$26.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC907 Submicron Grade, TiN/TiAlN coated Carbide CCMT-Style Turning Insert, Diamond Shaped
Mi Item #02145278
MFR #5504873

Mfr description
5504873 CCMT 2-1-SM IC907
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.60/each

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Hole Diameter
    2.8 mm
  • Included Angle
    80 °
  • Inscribed Circle
    6.35 mm
  • Length
    6.3 mm
  • Relief Angle
    7 °
  • Thickness
    2.38 mm

Details

  • Application
    Turning
  • Chipbreaker
    SM
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    CCMT 060204
  • Insert Style
    CCMT
  • Manufacturer Grade
    IC907
  • Material
    Carbide
  • Material Grade
    Submicron
  • Series
    ISOTURN
  • Shape
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)