Motion
36122
Tube, Pipe or Conduit Bender -
MI ITEM #02145280
MFR #36122
Price$299.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Bender -
MI ITEM #02145280
MFR #36122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$299.33/each

Specifications

Dimensions

  • Bend Radius
    5/8 in
  • Maximum Bend Angle
    180 °
  • Tube Outside Diameter
    1/4 in
  • Weight
    1.60 lbs, 1.6

Details

  • Bender Type
    Lever
  • Tube Materials
    Copper, Steel

Overview

Mfr description
36122 BENDER, 404 TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought