Motion
36597
Tube, Pipe or Conduit Cutter -
Mi Item #02145290
MFR #36597
Price$313.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
Mi Item #02145290
MFR #36597

Mfr description
36597 CUTTER, 153 TUBING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$313.20/each

Specifications

Dimensions

  • Tube Diameter Range
    1-1/4 to 3-1/2 in
  • Weight
    1.87 lbs

Details

  • Tube Materials
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)