Motion
5592316
ISOTURN-Series, IC9150 Grade, TiN/Al2O3/TiCN coated Carbide CNMG-Style Turning Insert, Diamond Shaped
MI ITEM #02145334
MFR #5592316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC9150 Grade, TiN/Al2O3/TiCN coated Carbide CNMG-Style Turning Insert, Diamond Shaped
MI ITEM #02145334
MFR #5592316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5592316 CNMG 432-PP IC9150

Specifications

  • Insert Style
    CNMG
  • Material
    Carbide
  • Finish Coating
    TiN/Al2O3/TiCN
  • Manufacturer Grade
    IC9150
  • Shape
    Diamond
  • Inscribed Circle
    12.7 mm
  • Length
    12.9 mm
  • Thickness
    4.76 mm
  • Application
    Turning
  • Corner Radius
    0.8 mm
  • Chipbreaker
    PP
  • Included Angle
    80 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    CNMG 120408
  • Series
    ISOTURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text