Motion
2301243
Indexable Grooving or Cut-Off Blade, DGFH Blade Style, DG. 4..., GRIP 4... Insert Style, Double End
MI ITEM #02145356
MFR #2301243
List Price$320.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Blade, DGFH Blade Style, DG. 4..., GRIP 4... Insert Style, Double End
MI ITEM #02145356
MFR #2301243

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$320.83/each for your price

Overview

Mfr description
2301243 DGFH 26-4

Specifications

  • Blade Type
    DGFH
  • Single Or Double End
    Double
  • Blade Design
    Blade for Tool Block
  • Blade Height
    26 mm
  • Blade Length
    110 mm
  • Insert Style
    DG. 4..., GRIP 4...
  • Minimum Cutting Width
    4 mm
  • Maximum Cutting Width
    4 mm
  • Seat Size
    3.2 mm
  • Cutting Direction
    Right Hand Cut
  • Cutting Height
    21.4 mm
  • Coolant Delivery
    Internal
  • Tool Block Toolholder Comp
    C#-TBK-R/L, HSKA63WH-TBK-R/L, IM63XMZTBK, SGTBF, SGTBR/L, SGTBU/SGTBN, UBHCR/L
  • Series
    Do-Grip
  • Full Blade Style Code
    DGFH 26-4
  • Complete Insert Style Comp
    DGN-P, DGN-UT/UA, DGN-W, DGN-WP, DGN-Z, DGN/DGNC/DGNM-C, DGN/DGNM-J/JS/JT, DGR-WP, DGR/L-C DGRC/LC-C, DGR/L-J/JS, DGR/L-P, DGR/L-Z/ZS, GRIP, GRIP (Full Radius)
  • Number Of Inserts Included
    2
  • Parts & Accessories
    Extractor (EDG 23A*)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text