Motion
2301245
Indexable Grooving or Cut-Off Blade, DGFH Blade Style, DG. 1..., DG. 3... Insert Style, Double End
MI ITEM #02145357
MFR #2301245
List Price$349.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Blade, DGFH Blade Style, DG. 1..., DG. 3... Insert Style, Double End
MI ITEM #02145357
MFR #2301245

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$349.93/each for your price

Overview

Mfr description
2301245 DGFH 32-3

Specifications

  • Blade Type
    DGFH
  • Single Or Double End
    Double
  • Blade Design
    Blade for Tool Block
  • Blade Height
    32 mm
  • Blade Length
    150 mm
  • Insert Style
    DG. 1..., DG. 3...
  • Minimum Cutting Width
    3 mm
  • Maximum Cutting Width
    3.18 mm
  • Seat Size
    2.4 mm
  • Cutting Direction
    Right Hand Cut
  • Max Workpiece Diameter
    39 mm
  • Cutting Height
    24-4/5 in
  • Coolant Delivery
    Internal
  • Tool Block Toolholder Comp
    C#-TBK-R/L, HSKA63WH-TBK-R/L, IM63XMZTBK, SGTBF, SGTBR/L, SGTBU/SGTBN, UBHCR/L
  • Series
    Do-Grip
  • Full Blade Style Code
    DGFH 32-3
  • Complete Insert Style Comp
    DGN-P, DGN-UT/UA, DGN-W, DGN-WP, DGN-Z, DGN/DGNC/DGNM-C, DGN/DGNM-J/JS/JT, DGR-WP, DGR/L-CDGRC/LC-C, DGR/L-J/JS, DGR/L-P, DGR/L-Z/ZS, GRIP, GRIP (FullRadius)
  • Parts & Accessories
    Extractor (EDG 33A*)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text