Motion
6002343
IC354 Grade TiCN coated Carbide Right Hand DGN-Style Double-Ended Parting & Grooving Insert, 0.2mm corner radius
MI ITEM #02145363
MFR #6002343
Price$81.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC354 Grade TiCN coated Carbide Right Hand DGN-Style Double-Ended Parting & Grooving Insert, 0.2mm corner radius
MI ITEM #02145363
MFR #6002343

Mfr description
6002343 DGN 3102C IC354
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.73/each

Specifications

Dimensions

  • Corner Radius
    0.2 mm
  • Maximum Cutting Width  
    3.1 mm

Details

  • Application
    Parting & Grooving
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    TiCN
  • Full Insert Style Code
    DGN 3102C
  • Insert Style
    DGN
  • Manufacturer Grade
    IC354
  • Material
    Carbide
  • Single Or Double End  
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)