Motion
40185
Pipe or Chain Vise, Gripping Style: Chain, Maximum Pipe Capacity: 2-1/2", Minimum Pipe Capacity: 1/8"
Mi Item #02145399
MFR #40185
Price$437.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe or Chain Vise, Gripping Style: Chain, Maximum Pipe Capacity: 2-1/2", Minimum Pipe Capacity: 1/8"
Mi Item #02145399
MFR #40185

Mfr description
40185 VISE, BC210 BENCH CHAIN
  • Crank handle anchored to base
  • Rugged cast-iron base has handy pipe rest and bender
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$437.15/each

Specifications

Details

  • Base Motion Type
    Stationary
  • Body Material
    Cast Iron
  • Color
    Black, Red
  • Gripping Style
    Chain
  • Includes Tripod Stand
    Tripod Stand Not Included
  • Jaw Coating/Finish
    Neoprene
  • Maximum Pipe Capacity
    2-1/2 in
  • Minimum Pipe Capacity
    1/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)