Specifications
Dimensions
- Weight6.12 lbs
Details
- Additional DetailsRatcheting Feed
- Angle of Flare37 °
- Compatible Pipe MaterialsAluminum, Brass, Hard Copper, Soft Copper, Stainless Steel, Steel
- Single Or Double LapSingle Lap
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)