Motion
47750
Alloy Steel Pipe Threader Replacement Die, 1 - 11-1/2 to 2 – 11-1/2 Thread Size, NPT Standard, Alloy Steel
Mi Item #02145525
MFR #47750
Price$308.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alloy Steel Pipe Threader Replacement Die, 1 - 11-1/2 to 2 – 11-1/2 Thread Size, NPT Standard, Alloy Steel
Mi Item #02145525
MFR #47750

Mfr description
47750 DIES, UNIV 1-2 NPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$308.25/each

Specifications

Dimensions

  • Thread Size
    1 – 11-1/2 to 2 – 11-1/2

Details

  • Material
    Alloy Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    NPT
  • Threader Compatibility
    Rigid 504A, Rigid 711, Rigid 713, Rigid 811A, Rigid 815A, Rigid 816, Rigid 817, Rigid 842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)