Motion
62250
Auger Cable -
MI ITEM #02145595
MFR #62250
Price$225.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auger Cable -
MI ITEM #02145595
MFR #62250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$225.63/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Drain Line Inner Diameter
    1-1/4 in to 2-1/2 in
  • Length
    35 ft

Details

  • Cable Type
    Hollow Core
  • For Use With
    K-45
  • Material
    Steel
  • Number Of Pieces
    1

Overview

Mfr description
62250 CABLE, C5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought