Motion
62280
Auger Cable -
MI ITEM #02145596
MFR #62280
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auger Cable -
MI ITEM #02145596
MFR #62280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    1-1/4 in
  • Diameter
    1-1/4 in
  • Drain Line Inner Diameter
    3 in to 8 in
  • Length
    15 ft

Details

  • Cable Type
    Sectional
  • For Use With
    K-1500
  • Material
    Steel
  • Number Of Pieces
    1

Overview

Mfr description
62280 CABLE, C11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought