Motion
70835
Cutting Oil - Type: Cutting, 1 gal, Can
Mi Item #02145603
MFR #70835
Price$78.30/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Oil - Type: Cutting, 1 gal, Can
Mi Item #02145603
MFR #70835

Mfr description
70835 OIL, 1 GAL NUCLEAR THREADING
  • 1 1/2" IPS
  • Slip Union Connectors on both Inlet and Discharge Ports
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.30/gl

Specifications

Dimensions

  • Boiling Point
    -44 °C
  • Container Size
    1 gal (US)
  • Overall Weight
    50 lbs
  • Size
    1 gal.
  • Specific Gravity
    1
  • Weight
    7.60 lbs

Details

  • Additional Applications
    Threading
  • Application
    PCBs and Heavy Metals
  • Color
    Clear Yellow
  • Composition
    Mineral Oil
  • Container Type
    Can
  • Features & Benefits
    • 1 1/2" IPS • Slip Union Connectors on both Inlet and Discharge Ports
  • Flash Point
    385 °F
  • Food Grade
    No
  • Form
    Liquid
  • Fragrance
    Mild Odor, Low Odor
  • Manufacturer Upc Number
    0095691708359
  • Material Application
    Metals
  • Oil Type
    Cutting
  • Product Type
    Cutting & Threading Oils
  • Scent
    Mild
  • Series
    Nu-Clear(R)
  • Standards Met
    na
  • Trade Name/Number
    Ridgid Nu-Clear
  • Type
    Cutting
  • UPC_NO
    0095691708359
  • Viscosity
    2400 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)