Motion
2500143
Indexable Grooving or Cut-Off Toolholder, HFHR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #02145635
MFR #2500143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, HFHR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #02145635
MFR #2500143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2500143 HFHR 25.4M

Specifications

  • Toolholder Style
    HFHR
  • Cutting Direction
    Right Hand Cut
  • Minimum Cutting Width
    0.118 in
  • Maximum Cutting Width
    0.236 in
  • Internal Or External Cutting
    External
  • Blade Toolholder
    No
  • Shank Width
    1 in
  • Shank Height
    1 in
  • Overall Length
    6 in
  • Coolant Delivery
    External
  • Head Length
    1.42 in
  • Series
    HELIFACE
  • Full Toolholder Code
    HFHR 25.4M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text