Motion
6200042
IC20 Grade Carbide HFPR-Style Double-Ended Grooving & Turning Insert, 4mm maximum cut width
MI ITEM #02145639
MFR #6200042
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC20 Grade Carbide HFPR-Style Double-Ended Grooving & Turning Insert, 4mm maximum cut width
MI ITEM #02145639
MFR #6200042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6200042 HFPR 4004 IC20

Specifications

  • Insert Style
    HFPR
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    IC20
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    0.4 mm
  • Maximum Cutting Depth
    2 mm
  • Insert Length
    19 mm
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    HFPR 4004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text