Motion
5602417
HELI2000-Series IC328 Grade TiN/TiCN/TiN coated Carbide APKT-Style Milling Insert, 3.53mm thick
MI ITEM #02145650
MFR #5602417
Price$52.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HELI2000-Series IC328 Grade TiN/TiCN/TiN coated Carbide APKT-Style Milling Insert, 3.53mm thick
MI ITEM #02145650
MFR #5602417

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$52.83/each

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Included Angle
    85 °
  • Length  
    11.45 mm
  • Relief Angle
    11 °
  • Thickness  
    3.53 mm
  • Width  
    6.76 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiCN/TiN
  • Full Insert Style Code
    HM90 APKT 1003PDR
  • Insert Style
    APKT
  • Manufacturer Grade
    IC328
  • Material
    Carbide
  • Series
    HELI2000
  • Shape
    Parallelogram

Overview

Mfr description
5602417 HM90 APKT 1003PDR IC328

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought