Motion
2300524
Indexable Grooving or Cut-Off Blade, SGFH Blade Style, Double End, Blade for Tool Block
MI ITEM #02145735
MFR #2300524
Price$393.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Blade, SGFH Blade Style, Double End, Blade for Tool Block
MI ITEM #02145735
MFR #2300524

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$393.55/each

Specifications

Dimensions

  • Blade Height
    32 mm
  • Blade Length
    150 mm
  • Cutting Height
    24.8 mm
  • Max Workpiece Diameter
    100 mm
  • Maximum Cutting Width
    3.53 mm
  • Minimum Cutting Width
    2.7 mm
  • Seat Size
    2 mm

Details

  • Blade Design
    Blade for Tool Block
  • Blade Type
    SGFH
  • Coolant Delivery
    Internal
  • Cutting Direction
    Neutral
  • Full Blade Style Code
    SGFH 32-3
  • Series
    SELF-GRIP
  • Single Or Double End
    Double

Overview

Mfr description
2300524 SGFH 32-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought