Motion
7000216
Countersunk Head Screw, Tool Style Code: SR 14-544, Torx SIze: T15, Thread SIze: M4x0.7mm
MI ITEM #02145750
MFR #7000216
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersunk Head Screw, Tool Style Code: SR 14-544, Torx SIze: T15, Thread SIze: M4x0.7mm
MI ITEM #02145750
MFR #7000216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000216 SR 14-544

Specifications

  • Tool Style Code
    SR 14-544
  • Screw Type
    Countersunk Head Screw
  • Hardware Comp
    Insert
  • Torx Size
    T15
  • Thread Size
    M4x0.7 mm
  • Screw Length
    9.3 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text