Motion
7000992
Countersunk Head Screw, Tool Style Code: SR 14-562, Torx SIze: T10, Thread SIze: M3.5x0.6mm
MI ITEM #02145754
MFR #7000992
List Price$5.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersunk Head Screw, Tool Style Code: SR 14-562, Torx SIze: T10, Thread SIze: M3.5x0.6mm
MI ITEM #02145754
MFR #7000992

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.55/each for your price

Overview

Mfr description
7000992 SR 14-562

Specifications

  • Tool Style Code
    SR 14-562
  • Screw Type
    Countersunk Head Screw
  • Hardware Comp
    Endmill
  • Torx Size
    T10
  • Thread Size
    M3.5x0.6 mm
  • Screw Length
    8.75 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought