Motion
3601070
ISO Turn-Series MWLN-Style Indexable Turning & Profiling Toolholder, 4-1/2" overall length
MI ITEM #02145767
MFR #3601070
List Price$400.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISO Turn-Series MWLN-Style Indexable Turning & Profiling Toolholder, 4-1/2" overall length
MI ITEM #02145767
MFR #3601070

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$400.40/each for your price

Overview

Mfr description
3601070 SVJCR 12-3

Specifications

  • Toolholder Style
    MWLN
  • Cutting Direction
    Right Hand Cut
  • Profiling Or Multi Dir Toolholder
    No
  • Modular Or Interchangeable Head
    No
  • Insert Style
    TVC 3-1
  • Straight Or Offset Shank
    Offset
  • Shank Width
    3/4 in
  • Shank Height
    3/4 in
  • Overall Length
    4-1/2 in
  • Coolant Delivery
    External
  • Insert Holding Method
    Screw Only
  • Rake
    Neutral
  • Rake Angle
    0 °
  • Back Of Bar To Cutting Edge
    1 in
  • Head Length
    1.18 in
  • Cutting Height
    3/4 in
  • Series
    ISO Turn
  • Full Toolholder Code
    SVJCR 12-3
  • Complete Insert Style Comp
    TVC 3-1
  • Number Of Inserts Included
    1
  • Parts & Accessories
    Clamp Screw (T-15/5), Key (HW 2.5), Screw (SR 16-236 P), Screw (SR TC-3)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text