Motion
7000273
Torx Key or Driver, Tool Style Code: 7000273 T-8/5, Drive Type: Torx, Torx Size: T 8/5
MI ITEM #02145769
MFR #7000273
List Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Key or Driver, Tool Style Code: 7000273 T-8/5, Drive Type: Torx, Torx Size: T 8/5
MI ITEM #02145769
MFR #7000273

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.13/each for your price

Overview

Mfr description
7000273 T-8/5

Specifications

  • Tool Style Code
    7000273 T-8/5
  • Torx Size
    T 8/5
  • Key Or Driver Type
    L-Key

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text