Motion
2850108
Indexable Grooving or Cut-Off Toolholder, TGDR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #02145772
MFR #2850108
List Price$457.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, TGDR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #02145772
MFR #2850108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$457.70/each for your price

Overview

Mfr description
2850108 TGDR 25.4-4M

Specifications

  • Toolholder Style
    TGDR
  • Cutting Direction
    Right Hand Cut
  • Minimum Cutting Width
    0.157 in
  • Maximum Cutting Width
    0.197 in
  • Internal Or External Cutting
    External
  • Blade Toolholder
    No
  • Shank Width
    1 in
  • Shank Height
    1 in
  • Overall Length
    5-1/2 in
  • Coolant Delivery
    External
  • Head Length
    1.4 in
  • Series
    TOP-GRIP
  • Full Toolholder Code
    TGDR 25.4-4M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text