Motion
5503038
ISOTURN-Series, IC354 Grade, TiCN/TiN coated Carbide WBMT-Style Turning Insert, Trigon Shaped, 1.59mm thick
Mi Item #02145834
MFR #5503038
Price$23.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC354 Grade, TiCN/TiN coated Carbide WBMT-Style Turning Insert, Trigon Shaped, 1.59mm thick
Mi Item #02145834
MFR #5503038

Mfr description
5503038 WBMT 520L IC354
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.35/each

Specifications

Dimensions

  • Corner Radius
    0.2 mm
  • Included Angle
    80 °
  • Inscribed Circle
    3.97 mm
  • Length
    2.18 mm
  • Relief Angle
    5 °
  • Thickness
    1.59 mm

Details

  • Application
    Turning
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiCN/TiN
  • Full Insert Style Code
    WBMT 060102L
  • Insert Style
    WBMT
  • Manufacturer Grade
    IC354
  • Material
    Carbide
  • Series
    ISOTURN
  • Shape
    Trigon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)