Motion
5503823
DZ Drills-Series IC328 Grade TiN/TiCN/TiN coated Carbide WOLH-Style Drilling Insert, Trigon Shaped
MI ITEM #02145869
MFR #5503823
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DZ Drills-Series IC328 Grade TiN/TiCN/TiN coated Carbide WOLH-Style Drilling Insert, Trigon Shaped
MI ITEM #02145869
MFR #5503823

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5503823 WOLH 3-1-GF IC328

Specifications

  • Insert Style
    WOLH
  • Material
    Carbide
  • Finish Coating
    TiN/TiCN/TiN
  • Manufacturer Grade
    IC328
  • Shape
    Trigon
  • Inscribed Circle
    8 mm
  • Length
    5 mm
  • Thickness
    3.81 mm
  • Corner Radius
    0.4 mm
  • Chipbreaker
    GF
  • Included Angle
    80 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    WOLH 05T304-GF
  • Series
    DZ Drills

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text