Motion
5920009
IC250 Grade TiCN/TiN coated Carbide 16ER-Style External Threading Insert
MI ITEM #02145883
MFR #5920009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC250 Grade TiCN/TiN coated Carbide 16ER-Style External Threading Insert
MI ITEM #02145883
MFR #5920009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5920009 16ERMAG60IC250 THREADING INSERT

Specifications

  • Internal Or External Threads
    External
  • Thread Standard
    60° Partial Profile
  • Cutting Direction
    Right Hand Cut
  • Insert Positioning
    Lay-Down
  • Insert Style
    16ER
  • Material
    Carbide
  • Manufacturer Grade
    IC250
  • External Threads Per Inch
    48 to 8
  • External Thread Pitch
    3 to 0.5 mm
  • Finish Coating
    TiCN/TiN
  • Number Of Edges
    3
  • Cutting Edge Length
    16 mm
  • Inscribed Circle
    9.53 mm
  • Corner Radius
    0.06 mm
  • Full Insert Style Code
    16ERM AG60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text