Motion
5901519
IC908 Submicron Grade TiN/TiAlN coated Carbide 16ER-Style External Threading Insert
MI ITEM #02145885
MFR #5901519
Price$33.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide 16ER-Style External Threading Insert
MI ITEM #02145885
MFR #5901519

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.93/each

Specifications

Dimensions

  • Corner Radius
    0.06 mm
  • Cutting Edge Length
    16 mm
  • External Thread Pitch
    3 to 0.5 mm
  • Inscribed Circle
    9.53 mm

Details

  • Cutting Direction
    Right Hand Cut
  • External Threads Per Inch
    48 to 8
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    16ERM AG 60
  • Insert Positioning
    Lay-Down
  • Insert Style
    16ER
  • Internal Or External Threads
    External
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Number Of Edges
    3
  • Thread Standard
    60° Partial Profile

Overview

Mfr description
5901519 16ERM AG 60 IC908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought