1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
44277
High Speed Steel Material, 2.4375 in Flute, 118 ° Point Angle
Mi Item #
02146141
MFR #
44277
Price
$3.43
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES 44277
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
44277
High Speed Steel Material, 2.4375 in Flute, 118 ° Point Angle
Mi Item #
02146141
MFR #
44277
Mfr description
44277 150D FORET CYL. "7"
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$3
.43
/each
Add to Cart
Specifications
Dimensions
Flute
Length
2.4375 in
Details
Material
High Speed Steel
Point
Angle
118 °
Point Type
Radial
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items