Motion
45701
Jobber Length Drill Bit - 150ASP Series, #31, High Speed Steel Material, 1-5/8 in Flute, 135 ° Point Angle, 2-3/4 in OAL
Mi Item #02146179
MFR #45701
Price$2.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150ASP Series, #31, High Speed Steel Material, 1-5/8 in Flute, 135 ° Point Angle, 2-3/4 in OAL
Mi Item #02146179
MFR #45701

Mfr description
45701 JL #31 150ASP HD 135S/PT DRILL
  • Heavy-duty construction for drilling in tougher materials
  • Manufactured from premium high-speed steel
  • 135° P3 split point is self-centering for reduced thrust and easier penetration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.46/each

Specifications

Dimensions

  • Diameter
    0.1200 in, 3.05 mm, #31
  • Drill Bit Size  
    #31
  • Drilling Depth
    1.6250 in, 41.27 mm
  • Flute Length  
    1-5/8 in
  • Overall Length  
    2-3/4 in
  • Shank Diameter
    0.12 in

Details

  • Bit Type
    Jobber Drill Bit
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Black Oxide
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    150ASP
  • Shank Type
    Plain Round
  • Specification
    NAS 907B
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)