Motion
49918
Jobber Length Drill Bit Set - 150D Series, High Speed Steel Material, A Smallest Drill Bit Size, Z Largest Drill Bit Size, 118 ° Point Angle, 26 Pieces
Mi Item #02146232
MFR #49918
Price$258.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - 150D Series, High Speed Steel Material, A Smallest Drill Bit Size, Z Largest Drill Bit Size, 118 ° Point Angle, 26 Pieces
Mi Item #02146232
MFR #49918

Mfr description
49918 JEU DE FORET ALPHABETIQUE A @ Z
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$258.79/each

Specifications

Dimensions

  • Drill Bit Size
    A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
  • Flute Length
    66.68 mm, 69.85 mm, 73.03 mm, 74.61 mm, 77.79 mm, 80.96 mm, 84.14 mm, 87.31 mm, 88.9 mm, 92.08 mm, 95.25 mm, 98.43 mm
  • Largest Drill Bit Size
    Z
  • Overall Length
    101.6 mm, 104.78 mm, 107.95 mm, 111.13 mm, 114.3 mm, 117.48 mm, 120.65 mm, 123.83 mm, 127 mm, 130.18 mm, 133.35 mm, 98.43 mm
  • Shank Diameter
    10.08 mm, 10.26 mm, 10.49 mm, 5.94 mm, 6.05 mm, 6.15 mm, 6.25 mm, 6.35 mm, 6.53 mm, 6.63 mm, 6.76 mm, 6.91 mm, 7.04 mm, 7.14 mm, 7.37 mm, 7.49 mm, 7.67 mm, 8.03 mm, 8.2 mm, 8.43 mm, 8.61 mm, 8.84 mm, 9.09 mm, 9.35 mm, 9.58 mm, 9.8 mm
  • Smallest Drill Bit Size
    A

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Pieces
    26
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Series
    150D
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • UPC_NO
    662355499184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)