Motion
53128
Taper Shank Drill Bit - 110 Series, High Speed Steel Material, 7/16 in, 3-7/8 in Flute, 118 ° Point Angle, 7.2500 in, 184.15 mm Overall Length
Mi Item #02146243
MFR #53128
Price$57.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 110 Series, High Speed Steel Material, 7/16 in, 3-7/8 in Flute, 118 ° Point Angle, 7.2500 in, 184.15 mm Overall Length
Mi Item #02146243
MFR #53128

Mfr description
53128 110 7/16 1TS TAPER SHANK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.65/each

Specifications

Dimensions

  • Diameter
    0.4375 in, 11.11 mm
  • Drill Bit Size
    7/16 in
  • Drilling Depth
    3.8750 in, 98.42 mm
  • Flute Length
    3-7/8 in
  • Overall Length
    7.2500 in, 184.15 mm
  • Shank Length
    2.5630 in, 65.10 mm
  • Taper Shank Size
    MT1

Details

  • Bit Type
    Taper Shank Drill
  • Coolant Through
    No
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Angle
    118 °
  • Point Type
    Radial
  • Series
    110
  • Shank Type
    Taper
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)