Motion
55475
Reduced Shank Drill Bit - 1-11/64 in, High Speed Steel Material, 6.0000 in, 152.40 mm OAL
MI ITEM #02146332
MFR #55475
Price$155.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 1-11/64 in, High Speed Steel Material, 6.0000 in, 152.40 mm OAL
MI ITEM #02146332
MFR #55475

Mfr description
55475 190 1-11/64 DRILL BIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.16/each

Specifications

Dimensions

  • Diameter
    1.1719 in, 29.77 mm
  • Drill Bit Size
    1-11/64 in
  • Drilling Depth
    3.1250 in, 79.38 mm
  • Flute Length
    3-1/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    6.0000 in, 152.40 mm
  • Shank Length
    2.2500 in, 57.15 mm

Details

  • Bit Type
    Silver & Deming Drill
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Radial
  • Quick Change
    No
  • Series
    190
  • Shank Type
    Reduced Shank
  • Sheeters Drill
    No
  • Specification
    1.1719 in
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
  • Threaded Shank
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)