Motion
C33739
High Speed Steel Material, Single End, 0.3438 in Mill Diameter, 4 Flutes, 0.5625 in Length of Cut
Mi Item #02146456
MFR #C33739
Price$30.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material, Single End, 0.3438 in Mill Diameter, 4 Flutes, 0.5625 in Length of Cut
Mi Item #02146456
MFR #C33739

Mfr description
C33739 FRAISE 11/32X3/8X2FL
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.00/each

Specifications

Dimensions

  • Length of Cut  
    0.5625 in
  • Mill Diameter  
    0.3438 in
  • Shank Diameter  
    0.3750 in

Details

  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Single Or Double End  
    Single
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)