Motion
C41607
High Speed Steel Material, Single End, 0.2500 in Mill Diameter, 2 Flutes, 0.5000 in Length of Cut
Mi Item #02146499
MFR #C41607
Price$27.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material, Single End, 0.2500 in Mill Diameter, 2 Flutes, 0.5000 in Length of Cut
Mi Item #02146499
MFR #C41607

Mfr description
C41607 FRAISE 1/4X3/8X2FL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.78/each

Specifications

Dimensions

  • Length of Cut  
    0.5000 in
  • Mill Diameter  
    0.2500 in
  • Shank Diameter  
    0.3750 in

Details

  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Single Or Double End  
    Single
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)