1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
C41620
High Speed Steel Material, Single End, 0.5625 in Mill Diameter, 2 Flutes, 1.1250 in Length of Cut
MI ITEM #
02146508
MFR #
C41620
Your Price
$58.59
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
GREENFIELD INDUSTRIES C41620
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
C41620
High Speed Steel Material, Single End, 0.5625 in Mill Diameter, 2 Flutes, 1.1250 in Length of Cut
MI ITEM #
02146508
MFR #
C41620
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$58.59
/each
(List
$70.15
)
Qty
Add to Cart
Overview
Mfr description
C41620 FRAISE 9/16X1/2X2FL
Specifications
Mill Diameter
0.5625 in
Mill Material
High Speed Steel
Length of Cut
1.1250 in
Number Of Flutes
2
Shank Diameter
0.5000 in
Single Or Double End
Single
Straight Or Spiral Flute
Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data