Motion
C55152
Cleveland Hand Tap - 1002TN Series, High Speed Steel Material, TiN Finish, 4 Flutes, 1 – 8 Thread Size, UNC, Right Hand Direction
MI ITEM #02146542
MFR #C55152
List Price$190.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cleveland Hand Tap - 1002TN Series, High Speed Steel Material, TiN Finish, 4 Flutes, 1 – 8 Thread Size, UNC, Right Hand Direction
MI ITEM #02146542
MFR #C55152

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$190.06/each for your price

Overview

Mfr description
C55152 NEW PART

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1 – 8
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    5-1/8 in
  • Series
    1002TN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought