Motion
01A509 FORET 9/64 ACIER RAPIDE "SST"

WALTER SURFACE TECH
01A509 FORET 9/64 ACIER RAPIDE "SST"

9/64" SST+ 135° Jobbers Fractional DRILL BIT PK10
MI ITEM #02148641
MFR #01A509 FORET 9/64 ACIER RAPIDE "SST"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01A509 FORET 9/64 ACIER RAPIDE "SST"

9/64" SST+ 135° Jobbers Fractional DRILL BIT PK10
MI ITEM #02148641
MFR #01A509 FORET 9/64 ACIER RAPIDE "SST"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01A509 FORET 9/64 ACIER RAPIDE "SST"
  • "High flow" flute design; Drills more holes, faster; Heavy-duty fully ground body construction; Special bronze SST surface treatment; Drilling of round surfaces; Drilling with stationary machines; Walter SST+ drill bits are made with a cobalt blend to drill even more holes faster on any type of material.

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    HSS+Co
  • Finish Coating
    Bronze SST Coating
  • Number Of Flutes
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Shank Type
    Quick Change
  • Helix Angle
    30 °
  • Cutting Direction
    Right
  • Spiral Type
    High Flow
  • Double Margin
    No
  • Material Grade
    M35
  • Shank Diameter
    9/64 in
  • Series
    SST
  • Specification
    For use on: Mild Steel, Non-Ferrous Metal, Stainless Steel
  • Package Qty
    10
  • Manufacturer Upc Number
    662980226032
  • Individual Bit Or Bit Set
    Individual Bit
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text