Motion
01A514 FORET 7/32 ACIER RAPIDE SST

WALTER SURFACE TECH
01A514 FORET 7/32 ACIER RAPIDE SST

7/32" SST+ 135° Jobbers Fractional DRILL BIT PK10
MI ITEM #02148650
MFR #01A514 FORET 7/32 ACIER RAPIDE SST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01A514 FORET 7/32 ACIER RAPIDE SST

7/32" SST+ 135° Jobbers Fractional DRILL BIT PK10
MI ITEM #02148650
MFR #01A514 FORET 7/32 ACIER RAPIDE SST

Mfr description
01A514 FORET 7/32 ACIER RAPIDE SST
  • "High flow" flute design; Drills more holes, faster; Heavy-duty fully ground body construction; Special bronze SST surface treatment; Drilling of round surfaces; Drilling with stationary machines; Walter SST+ drill bits are made with a cobalt blend to drill even more holes faster on any type of material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    7/32 in
  • Flute Length  
    2-1/4 in
  • Helix Angle
    30 °
  • Overall Length  
    3-11/16 in
  • Shank Diameter
    7/32 in

Details

  • Cutting Direction
    Right
  • Double Margin
    No
  • Finish Coating
    Bronze SST Coating
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    662980076903
  • Material
    HSS+Co
  • Material Grade
    M35
  • Number Of Flutes  
    2
  • Package Qty
    10
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    SST
  • Shank Type
    Quick Change
  • Specification
    For use on: Mild Steel, Non-Ferrous Metal, Stainless Steel
  • Spiral Direction
    Right Hand
  • Spiral Type
    High Flow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)