Specifications
Dimensions
- Drill Bit Size17/64 in
- Flute Length2-11/16 in
- Helix Angle30 °
- Overall Length4-5/16 in
- Shank Diameter17/64 in
Details
- Cutting DirectionRight
- Double MarginNo
- Finish CoatingBronze SST Coating
- Individual Bit Or Bit SetIndividual Bit
- Manufacturer Upc Number662980149980
- MaterialHSS+Co
- Material GradeM35
- Number Of Flutes2
- Package Qty10
- Point Angle135 °
- Point TypeSplit Point
- SeriesSST
- Shank TypeQuick Change
- SpecificationFor use on: Mild Steel, Non-Ferrous Metal, Stainless Steel
- Spiral DirectionRight Hand
- Spiral TypeHigh Flow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)