Overview
Mfr description
01B505 FORET #5 ACIER RAPIDE "SST"
- "High flow" flute design; Back tapered body; Drills more holes, faster; Exclusive self-centering "Speed Tip"; Special bronze SST surface treatment; Drilling of round surfaces; Drilling with stationary machines; Small diameter bits; high speed, low feed; Use Walter lubricants to drill even more holes; Walter SST+ drill bits, made with a cobalt blend, allow you to drill more holes faster on any type of material.
Specifications
- Drill Bit Size
- Flute Length
- MaterialHSS+Co
- Finish CoatingBronze SST Coating
- Number Of Flutes
- Overall Length
- Point Angle
- Point TypeSplit Point
- Shank TypeRound Shank
- Helix Angle30 °
- Cutting DirectionRight
- Spiral TypeHigh Flow
- Double MarginNo
- Material GradeM35
- Shank Diameter#5
- SeriesSST+
- SpecificationFor use on: Mild Steel, Non-Ferrous Metal, Stainless Steel
- Package Qty10
- Manufacturer Upc Number662980062159
- Individual Bit Or Bit SetIndividual Bit
- Spiral DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data