Motion
01B508 FORET #8 ACIER RAPIDE "SST"

WALTER SURFACE TECH
01B508 FORET #8 ACIER RAPIDE "SST"

#8 SST+ 135° Jobbers Wire Gauge PK10
Mi Item #02148700
MFR #01B508 FORET #8 ACIER RAPIDE "SST"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01B508 FORET #8 ACIER RAPIDE "SST"

#8 SST+ 135° Jobbers Wire Gauge PK10
Mi Item #02148700
MFR #01B508 FORET #8 ACIER RAPIDE "SST"

Mfr description
01B508 FORET #8 ACIER RAPIDE "SST"
  • "High flow" flute design; Back tapered body; Drills more holes, faster; Exclusive self-centering "Speed Tip"; Special bronze SST surface treatment; Drilling of round surfaces; Drilling with stationary machines; Small diameter bits; high speed, low feed; Use Walter lubricants to drill even more holes; Walter SST+ drill bits, made with a cobalt blend, allow you to drill more holes faster on any type of material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    #8
  • Flute Length  
    2-1/16 in
  • Helix Angle
    30 °
  • Overall Length  
    3-3/8 in
  • Shank Diameter
    #8

Details

  • Cutting Direction
    Right
  • Double Margin
    No
  • Finish Coating
    Bronze SST Coating
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    662980113301
  • Material
    HSS+Co
  • Material Grade
    M35
  • Number Of Flutes  
    2
  • Package Qty
    10
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    SST+
  • Shank Type
    Round Shank
  • Specification
    For use on: Mild Steel, Non-Ferrous Metal, Stainless Steel
  • Spiral Direction
    Right Hand
  • Spiral Type
    High Flow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)