Specifications
Dimensions
- Drill Bit Size#21
- Flute Length1-11/16 in
- Helix Angle30 °
- Overall Length2-15/16 in
- Shank Diameter#21
Details
- Cutting DirectionRight
- Double MarginNo
- Finish CoatingBronze SST Coating
- Individual Bit Or Bit SetIndividual Bit
- Manufacturer Upc Number662980040690
- MaterialHSS+Co
- Material GradeM35
- Number Of Flutes2
- Package Qty10
- Point Angle135 °
- Point TypeSplit Point
- SeriesSST+
- Shank TypeRound Shank
- SpecificationFor use on: Mild Steel, Non-Ferrous Metal, Stainless Steel
- Spiral DirectionRight Hand
- Spiral TypeHigh Flow