Motion
01-E 618
Jobber Length Drill Bit Set - SST Series, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 29 Pieces
MI ITEM #02148781
MFR #01-E 618
Price$225.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - SST Series, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 29 Pieces
MI ITEM #02148781
MFR #01-E 618

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$225.28/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Increments
    1/64 in
  • Largest Drill Bit Size
    1/2 in
  • Smallest Drill Bit Size
    1/16 in

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Bronze Oxide
  • Number Of Pieces
    29
  • Parabolic Flutes
    No
  • Series
    SST
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • UPC_NO
    662980127223

Overview

Mfr description
01E618 #29 SST DRILL SET W BOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought