Motion
03A062
6-32NC PLUG SST+ HSS Hand Taps PK 3
MI ITEM #02148832
MFR #03A062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-32NC PLUG SST+ HSS Hand Taps PK 3
MI ITEM #02148832
MFR #03A062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03A062 TARAUD 6-32NC HSS

Specifications

  • Finish Coating
    Bronze
  • Tap Type
    Hand Taps
  • Chamfer
    Plug
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    4
  • Thread Length
    0.67 mm
  • Material
    HSS
  • Tapping Depth
    0.67
  • Thread Standard
    UNC
  • Overall Length
    2.01
  • Shank Diameter
    0.14
  • Interrupted Thread
    No
  • Tap Style
    Plug
  • Thread Size
    6-32 UNC
  • UPC_NO
    662980179451

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text