Motion
03B064
3/8" -24NF TAPER HS TAP PK 3
MI ITEM #02148837
MFR #03B064
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" -24NF TAPER HS TAP PK 3
MI ITEM #02148837
MFR #03B064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03B064 TAP 3/8-24 TAPER

Specifications

  • Finish Coating
    Bronze
  • Tap Type
    Hand Taps
  • Chamfer
    Taper
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    4
  • Thread Length
    1.26 mm
  • Material
    HSS
  • Tapping Depth
    1.26
  • Thread Standard
    UNF
  • Overall Length
    2.95
  • Shank Diameter
    0.38
  • Interrupted Thread
    No
  • Tap Style
    Taper
  • Thread Size
    3/8-24 UNF
  • UPC_NO
    662980025291

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought