Overview
Mfr description
03B952 TAP AND DRILL SET
- 3 flats to fit any drill chuck without slippage; Long & resistant shank for tapping deep holes; SST surface treatment to increase lubricity; Special "Power Tip" ejects chips ahead of tap; Special "Power Tip"self-aligns with hole axis; For use on: Aluminum, Mild Steel, Stainless Steel. 3 flats to fit any drill chuck without slippage; Long & resistant shank for tapping deep holes; SST surface treatment to increase lubricity; Special "Power Tip" ejects chips ahead of tap; Special "Power Tip"self-aligns with hole axis; ; Specially designed for use on reversible portable drills, SST power taps are guaranteed to tap faster and last longer than standard taps in steel, stainless steel and other ferrous or non-ferrous metals. SST power taps eliminate slow hand tapping to increase productivity and reduce overall tapping costs.
Specifications
- MaterialHSS
- Finish CoatingSST
- ChamferPlug
- Extended NeckExtended Neck
- Tap StylePlug
- Tap TypePower Tap
- Thread DirectionRight Hand
- UPC_NO662980248089
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data