Motion
05A012 LAME 3/4-AB SCIE EMPORTE-PCS BI-

WALTER SURFACE TECH
05A012 LAME 3/4-AB SCIE EMPORTE-PCS BI-

05A012 LAME 3/4-AB SCIE EMPORTE-PCS BI-
MI ITEM #02148857
MFR #05A012 LAME 3/4-AB SCIE EMPORTE-PCS BI-
List Price$74.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
05A012 LAME 3/4-AB SCIE EMPORTE-PCS BI-

05A012 LAME 3/4-AB SCIE EMPORTE-PCS BI-
MI ITEM #02148857
MFR #05A012 LAME 3/4-AB SCIE EMPORTE-PCS BI-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.87/each for your price

Overview

Mfr description
05A012 LAME 3/4-AB SCIE EMPORTE-PCS BI-
  • Super Speed Tip (SST) Core Cutters are made with state-of-the-art surface treatment technology that removes porosity during the fabrication process. This creates a perfectly smooth finish which allows for a better evacuation of material while drilling. It also helps to improve product life and reduce drilling time as it decreases friction with the work surface, which in turn reduces the amount of heat generated.

Specifications

  • Cutter Diameter
    3/4 in
  • Cutting Depth
    1 in
  • Material
    HSS+AL
  • Finish Coating
    Bronze SST
  • Shank Diameter
    3/4 in
  • Shank Type
    Weldon
  • Stack Cut Teeth
    No
  • Number Of Teeth
    6
  • Number Of Flats
    2 Flats
  • Overall Length
    2.4213 in
  • Material Grade
    M2Al
  • Cutting Direction
    Clockwise
  • Spiral Direction
    Right Hand
  • Series
    SST™ CORE CUT
  • Magnetic Drill Compatibility
    Yes
  • Pilot Pin Compatibility
    Yes
  • Pilot Pin Diameter Comp
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought