Motion
07L420
MI ITEM #02148896
MFR #07L420
List Price$228.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02148896
MFR #07L420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$228.46/each for your price

Overview

Mfr description
07L420 DISC VACUUM PAD 4"X2"X5/8-11
  • Open web-like construction assures cool operation that resists loading. Will strip paint with ease, remove rust and scale. Firm coarse non-woven flaps for tough cleaning applications. Best option on flat, even surfaces. Flexible coarse non-woven flaps for tough applications. May replace wire brushes in many applications. Very long life. For use on: Aluminum, Stainless Steel, Steel.

Specifications

  • Buff Type
    Finishing
  • Wheel Diameter
    4-1/4 in
  • Wheel Thickness
    2 in
  • Grade
    Coarse
  • Max Rpm
    3800 rpm
  • Manufacturer Package Quantity
    1
  • UPC_NO
    662980225783
  • Weight
    0.66 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought