Motion
07Q049
Velco Backing Pad - 4.5000 in Pad Diameter, 0.6250 in Thread Size, Orange
MI ITEM #02148903
MFR #07Q049
Price$75.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Velco Backing Pad - 4.5000 in Pad Diameter, 0.6250 in Thread Size, Orange
MI ITEM #02148903
MFR #07Q049

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$75.15/each

Specifications

Dimensions

  • Diameter
    4-1/2 in
  • Pad Diameter
    4.5000 in
  • Thread Size
    0.6250 in
  • Weight
    0.27 lb

Details

  • Body Material
    Plastic
  • Color
    Orange
  • Manufacturer Package Quantity
    1.000
  • Manufacturer Upc Number
    662980261569
  • Mounting Type
    Screw-On
  • Package Quantity
    1.000
  • UPC_NO
    662980261569

Overview

Mfr description
07Q049 DISC VACUUM PAD 4 1/2X5/8-11
  • Centering pin guarantees a centered fit; Hook and loop system for quick disc changes; This patented backing pad is the heart of the QUICK-STEP™ system. It is made of industrial strength nylon that is guaranteed to retain its strength and flexibility even at elevated temperatures. Disc changes take only seconds.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought