Motion
07-Q 456
Finishing Disc - 4-1/2 in Disc Diameter, 60 Grit, 11000 rpm
MI ITEM #02148909
MFR #07-Q 456
List Price$25.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finishing Disc - 4-1/2 in Disc Diameter, 60 Grit, 11000 rpm
MI ITEM #02148909
MFR #07-Q 456

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.91/each for your price

Overview

Mfr description
07Q456 DISQUE 4 1/2 GR60 BLENDER
  • Flexible backing for working on curved surfaces; One step finishing solution to reduce cost; Quiet, vibration-free grinding; For use on: Aluminum, Stainless Steel, Steel

Specifications

  • Abrasive Type
    Flap Disc
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Form Material
    Flap Disc
  • Coat Type
    Coated Abrasive
  • Bonding Type
    Coated
  • Max Rpm
    11000 rpm
  • Application
    Finishing
  • For Use With
    Quick Step Backing Pads
  • Mineral Type
    Zirconia
  • Trimmable
    Not Trimmable
  • Manufacturer Stock Number
    07Q456
  • Manufacturer Upc Number
    662980020982
  • UPC_NO
    662980020982
  • Package Qty
    10.000
  • Arbor Type
    Quick-Step
  • Package Quantity
    10.000
  • Description Keyword
    Blending Disc
  • Manufacturer Package Quantity
    10.000
  • Series
    Quick-Step Flex
  • Weight
    0.12 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text